Zoro Homepage

Polypropylene Towing Rope

  • Mfr # R75-2R-30

  • Zoro # G802679579


product price: $576.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Length
32.1
Outside Diameter
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R75-2R-30
Zoro #
G802679579
UPC #
-
Country of Origin
United States

Dimensions

Length
32.1
Outside Diameter
32

Details

Material
Polypropylene

Description

Stronger, lighter and safer than other towing options. This polypropylene rope is just what you're looking for in a towing rope - lightweight, chemical resistant and with minimal stretch. Rope has a D-ring on each end.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.