Leader DB red/grey steel toe sz 5, PR
- Mfr # 50199-05
- Zoro # G424151392
product price:Â
$
238.99
/pr
Free Shipping & Returns
Key Features
Gender
M
Series
Leader
Toe Type
Steel
Height
16 in
Upper Material
TPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50199-05
- Zoro #
- G424151392
- UPC #
- -
- Country of Origin
- United States
- Item
- Dielectric Boot
- Gender
- M
- Series
- Leader
- Toe Type
- Steel
- Upper Material
- TPE
- Color
- Red/Grey
- Typical Rubber Boot Application
- Utility, Electrical Protection, Lineman
- Waterproof
- Yes
Dimensions
- Size
- 5
- Height
- 16 in
Description
Dielectric boots, 1 Pair
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.