Shop HEARTLAND FOOTWEAR

Men's Chem Tuff Tall Rubber Boots, Steel Toe, 15" Height, Brick, 4 (Formerly Talon Trax), PR

  • Mfr # 445L02

  • Zoro # G4847530


product price:  $52.99
/pr

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Brick
Height
15"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
445L02
Zoro #
G4847530
UPC #
853744008044
Country of Origin
United States

Dimensions

Size
4
Height
15"
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Brick
Item
Tall Rubber Boots
Series
Chem Tuff
Upper Material
PVC
Footwear Shank
Yes
Footwear Application
Chemical, Food Processing, Gas, Mining, Oil
Footwear Closure Type
Pull On
Outsole Material
PVC
Metatarsal Guard
No
Style Number
70699
Footwear Sole Pattern
Lug
Insulated
No
Insulation Type
None
Resists
Animal fat, Acetic Acid, Ammonium Hydroxide, Battery Acid, Cutting Oil, Ethyl Alcohol, Ethylene Glycol, Vegetable Oil, Gasoline, Hydrochloric Acid, Industrial Detergent, Lactic Acid, Milk, Motor Oil, Phosphoric Acid, Sodium Hydroxide
Standards
ASTM F2413-11
Typical Rubber Boot Application
General Use
For Outdoor Traction
No
Midsole Material
PVC
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Electrical Hazard Rated
No
Wide Toe Cap
No
Shank Material
Steel
Removable Insole
Yes
Completely Non Metallic
No
Puncture Resistant Insole
No
Shoe Style
Knee
Footwear Brand
TALON TRAX
Insole Color
Black
Insole Material
Polyurethane
Safety Criteria
Oil-Resistant Sole, Steel Toe, Waterproof

Description

Formerly Talon Trax.


Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 4, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.