Men's EVAir Rubber Boot, Composite Toe, 15 in Height, Green, 10

  • Mfr # 83021-10

  • Zoro # G512041109


product price:  $110.99
/pr
Sold in multiples of 5 for $554.95
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Waterproof
Yes
Color
Green
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83021-10
Zoro #
G512041109
UPC #
853744009477
Country of Origin
Italy

Dimensions

Size
10
Height
15 in
Boot Height
15 in
Heel Height
Less than 1/2 Inch
Footwear Width
M
Boot Height Adjustment
Standard Height

Details

Toe Type
Composite
Gender
Men's
Waterproof
Yes
Color
Green
Item
Rubber Boot
Series
EVAir
Upper Material
EVA
Heel Style
Flat Heel
Footwear Shank
No
Footwear Application
Food Processing
Standards
ASTM F3445 Certification
Ninety Degree Heel
No
Midsole Material
EVA
Features
Lightweight, Chemical-Resistant
Waterproof Type
Seamless Foam Injection
Insulated
Yes
Metatarsal Guard
No
Electrical Hazard Rated
No
Shank Material
No
Puncture Resistant Insole
No
Outsole Material
Rubber
Static Dissipative
No
Style Number
83021
Predominant Footwear Color
Green
Removable Insole
Yes
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Cleated
Completely Non Metallic
Yes
Shoe Style
Knee
Insole Material
Polyurethane
Outsole Technology
No
Boot Color
Green
Cold-Insulation Technology
Self Insulating Air Bubbles
Min. Operating Temp.
-4 Degrees F
Metatarsal Guard Technology
None
Max. Operating Temp.
120 Degrees F
Metatarsal Guard Style
None
Footwear Closure
Pull-On

Description

Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Cleated, Insulated Yes, Size 10, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.