Men's General Mid Rubber Boots, Steel Toe, 13" Height, Black, 10, PR

  • Mfr # 21A581

  • Zoro # G4483367


product price:  $26.25
/pr

Key Features

Safety Criteria
Oil-Resistant Sole, Steel Toe, Waterproof
Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21A581
Zoro #
G4483367
UPC #
190735681732
Country of Origin
United States

Dimensions

Size
10
Height
13"
Footwear Width
E
Boot Height Adjustment
Standard Height

Details

Safety Criteria
Oil-Resistant Sole, Steel Toe, Waterproof
Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Item
Mid Rubber Boots
Series
General
Upper Material
PVC
Footwear Shank
Yes
Footwear Application
General Purpose
Style Number
44231
Footwear Sole Pattern
Lug
Resists
Slips
For Outdoor Traction
Yes
Shank Material
PVC
Insulation Type
None
Outsole Material
PVC
Footwear Closure Type
Pull On
Toe Shape
Round
Metatarsal Guard
No
Typical Rubber Boot Application
General Use
Insulated
No
Midsole Material
PVC
Standards
ASTM F2413-11
Puncture Resistant Insole
No
Electrical Hazard Rated
No
Completely Non Metallic
No
Oil Resisting Sole
Yes
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Removable Insole
Yes
Shoe Style
Mid-Calf
Footwear Brand
TALON TRAX

Description

Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 10, Footwear Width E, Men's, Boot Height 13 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.