Men's General Mid Rubber Boots, Steel Toe, 13" Height, Black, 8, PR

  • Mfr # 21A579

  • Zoro # G4483385


product price:  $26.25
/pr

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Height
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21A579
Zoro #
G4483385
UPC #
190735681718
Country of Origin
United States

Dimensions

Size
8
Height
13"
Footwear Width
E
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Item
Mid Rubber Boots
Series
General
Upper Material
PVC
Footwear Shank
Yes
Footwear Application
General Purpose
Footwear Sole Pattern
Lug
Standards
ASTM F2413-11
Insulated
No
Metatarsal Guard
No
Footwear Closure Type
Pull On
Typical Rubber Boot Application
General Use
Midsole Material
PVC
Shank Material
PVC
Style Number
44231
Insulation Type
None
Outsole Material
PVC
Resists
Slips
For Outdoor Traction
Yes
Toe Shape
Round
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Removable Insole
Yes
Oil Resisting Sole
Yes
Wide Toe Cap
No
Puncture Resistant Insole
No
Completely Non Metallic
No
Shoe Style
Mid-Calf
Safety Criteria
Oil-Resistant Sole, Steel Toe, Waterproof
Footwear Brand
TALON TRAX

Description

Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 8, Footwear Width E, Men's, Boot Height 13 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.