Shop HEARTLAND FOOTWEAR

Men's Leader ENS Rubber Boot, Steel Toe, 15 in Height, Black/Yellow, 13

  • Mfr # 50179-13

  • Zoro # G410390286


product price:  $90.79
/pr

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black/Yellow
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50179-13
Zoro #
G410390286
UPC #
853744009101
Country of Origin
United States

Dimensions

Size
13
Height
15 in
Boot Height Adjustment
Adjustable Height with Cut-Down Bands
Footwear Width
M
Height Adjustment
Adjustable with Cut-Down Bands
Width
M
Boot Height
16 in

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black/Yellow
Item
Rubber Boot
Series
Leader ENS
Upper Material
TPE
Heel Style
Defined Heel
Footwear Shank
No
Footwear Application
Food Processing
Ninety Degree Heel
Yes
Cold-Insulation Technology
Self-Insulating TPE
Features
Chemical Resistant, Slip Resistant
Metatarsal Guard
No
Insulated
No
Oil Resisting Sole
Yes
Outsole Material
Rubber
Puncture Resistant Insole
No
Style Number
50179
Midsole Material
TPE
Outsole Technology
ENS
Electrical Hazard Rated
Yes
Standards
ASTM 3445
Footwear Sole Pattern
Triangle
Waterproof Type
Seamless Injection
Completely Non Metallic
No
Slip-Resistance Rating (SATRA Test Values)
Forefoot Quarry Tile (Dry): 0.90, Forefoot Quarry Tile (Wet): 0.74, Heel Quarry Tile (Dry): 0.90, Heel Quarry Tile (Wet): 0.74
Shoe Style
Knee
Includes Shank
No
Puncture-Resistant Sole
No
Toe Shape
Round
Footwear Style
Knee
Heel Definition
Flat Heel
Predominant Footwear Color
Black
Includes Metatarsal Guard
No
Oil-Resisting Sole
Yes
Application
Food Processing
Removable Insole
Yes
Toe Cap Material
Steel

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Triangle, Insulated Yes, Size 13, Footwear Width M, Unisex, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.