Shop HEARTLAND FOOTWEAR
See all product information
Create Account
Men's Leader ENS Rubber Boot, Steel Toe, 15 in Height, Black/Yellow, 15
- Mfr # 50179-15
- Zoro # G612041122
product price:Â
$
74.89
/pr
Sold in multiples of 4Â prs for
$299.56
Key Features
Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black/Yellow
Height
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 15
- Height
- 15 in
- Footwear Width
- M
- Heel Height
- 1/2 in
- Boot Height
- 15 in
- Boot Height Adjustment
- Standard Height
- Height Adjustment
- Non-Adjustable
- Width
- M
- Fits Chest Size
- Slip-Resistant
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Size 15, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.