Shop HEARTLAND FOOTWEAR
See all product information
Create Account
Men's Leader ENS Rubber Boot, Steel Toe, 15 in Height, Black/Yellow, 9
- Mfr # 50179-09
- Zoro # G810390299
product price:Â
$
90.79
/pr
Key Features
Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Black/Yellow
Height
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 9
- Height
- 15 in
- Footwear Width
- M
- Boot Height Adjustment
- Adjustable Height with Cut-Down Bands
- Boot Height
- 16 in
- Width
- M
- Height Adjustment
- Adjustable with Cut-Down Bands
- Fits Chest Size
- Chemical Resistant, Slip Resistant
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Triangle, Insulated Yes, Size 9, Footwear Width M, Unisex, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.