Shop HEARTLAND FOOTWEAR

Men's Leader TD Heavy Duty Rubber Boot, Steel Toe, 15 in Height, Dark Blue/Orange, 12

  • Mfr # 50181-12

  • Zoro # G012041111


product price:  $123.99
/pr
Sold in multiples of 6 for $743.94
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Color
Dark Blue/Orange
Height
15 in
Series
Leader TD Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50181-12
Zoro #
G012041111
UPC #
853744009729
Country of Origin
United States

Dimensions

Size
12
Height
15 in
Boot Height
15 in
Heel Height
1/2 in
Footwear Width
M
Boot Height Adjustment
Standard Height
Height Adjustment
Non-Adjustable
Width
M

Details

Toe Type
Steel
Gender
Men's
Color
Dark Blue/Orange
Item
Rubber Boot
Series
Leader TD Heavy Duty
Upper Material
Thermoplastic Elastomer
Heel Style
Flat Heel
Footwear Shank
No
Footwear Application
Construction & Disaster Recovery
Static Dissipative
No
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Outsole Material
Vulcanized Rubber
Footwear Sole Pattern
Cleated
Midsole Material
Thermoplastic Polyeurethane, Vulcanized Rubber
Oil Resisting Sole
Yes
Metatarsal Guard
No
Completely Non Metallic
No
Ninety Degree Heel
No
Style Number
50181
Features
Chemical-Resistant, Self-Insulating Properties
Shank Material
Steel
Electrical Hazard Rated
Yes
Shoe Style
Knee
Footwear Closure
Pull-On
Boot Color
Blue, Orange
Max. Operating Temp.
120 Degrees F
Toe Shape
Round
Toe Cap Material
Steel
Removable Insole
Yes
Outsole Technology
Vulcanized
Closure
Pull-On
Insulated
No
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Application
Construction
Oil-Resisting Sole
Yes
Predominant Footwear Color
Blue
Includes Metatarsal Guard
No
Includes Shank
No
Heel Definition
Flat Heel
Waterproof
Yes
Footwear Style
Knee

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Size 12, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products