Shop HEARTLAND FOOTWEAR

Men's Leader TD Heavy Duty Rubber Boot, Steel Toe, 15 in Height, Dark Blue/Orange, 7

  • Mfr # 50181-07

  • Zoro # G312041101


product price:  $123.99
/pr
Sold in multiples of 6 for $743.94
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Color
Dark Blue/Orange
Height
15 in
Series
Leader TD Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50181-07
Zoro #
G312041101
UPC #
853744009675
Country of Origin
United States

Dimensions

Size
7
Height
15 in
Boot Height
15 in
Footwear Width
M
Heel Height
1/2 in
Boot Height Adjustment
Standard Height
Width
M
Height Adjustment
Non-Adjustable

Details

Toe Type
Steel
Gender
Men's
Color
Dark Blue/Orange
Item
Rubber Boot
Series
Leader TD Heavy Duty
Upper Material
Thermoplastic Elastomer
Heel Style
Flat Heel
Footwear Shank
No
Footwear Application
Construction & Disaster Recovery
Footwear Sole Pattern
Cleated
Puncture Resistant Insole
No
Style Number
50181
Shank Material
Steel
Completely Non Metallic
No
Outsole Material
Vulcanized Rubber
Electrical Hazard Rated
Yes
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Midsole Material
Thermoplastic Polyeurethane, Vulcanized Rubber
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Static Dissipative
No
Features
Chemical-Resistant, Self-Insulating Properties
Shoe Style
Knee
Max. Operating Temp.
120 Degrees F
Boot Color
Blue, Orange
Footwear Closure
Pull-On
Oil-Resisting Sole
Yes
Heel Definition
Flat Heel
Waterproof
Yes
Toe Cap Material
Steel
Closure
Pull-On
Outsole Technology
Vulcanized
Includes Metatarsal Guard
No
Includes Shank
No
Removable Insole
Yes
Application
Construction
Chain Saw Cut-Resistant
No
Puncture-Resistant Sole
No
Predominant Footwear Color
Blue
Footwear Style
Knee
Toe Shape
Round
Insulated
No

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size 7, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.