Shop HEARTLAND FOOTWEAR
See all product information
Create Account
Men's Leader TD Heavy Duty Rubber Boot, Steel Toe, 15 in Height, Dark Blue/Orange, 9
- Mfr # 50181-09
- Zoro # G312041149
product price:Â
$
123.99
/pr
Sold in multiples of 6Â prs for
$743.94
Free Shipping & Returns
Key Features
Toe Type
Steel
Gender
Men's
Color
Dark Blue/Orange
Height
15 in
Series
Leader TD Heavy Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 9
- Height
- 15 in
- Boot Height
- 15 in
- Heel Height
- 1/2 in
- Footwear Width
- M
- Boot Height Adjustment
- Standard Height
- Height Adjustment
- Non-Adjustable
- Width
- M
- Fits Chest Size
- Chemical-Resistant, Self-Insulating Properties
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Size 9, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.