Men's Line Tuff Tall Rubber Boots, Plain Toe, 15" Height, Blue, 12, PR

  • Mfr # 445L46

  • Zoro # G4571119


product price:  $34.75
/pr

Key Features

Safety Criteria
Oil-Resistant Sole, Plain Toe, Waterproof
Typical Rubber Boot Application
General Use
Toe Type
Plain
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
445L46
Zoro #
G4571119
UPC #
853744008016
Country of Origin
United States

Dimensions

Size
12
Height
15"
Boot Height Adjustment
Standard Height

Details

Safety Criteria
Oil-Resistant Sole, Plain Toe, Waterproof
Typical Rubber Boot Application
General Use
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Blue
Item
Tall Rubber Boots
Series
Line Tuff
Upper Material
PVC
Footwear Shank
Yes
Footwear Application
Food Processing
Footwear Closure Type
Pull On
Metatarsal Guard
No
Style Number
70648
Outsole Material
PVC
Midsole Material
PVC
Resists
Acetic Acid, Ammonium Hydroxide, Battery Acid, Ethylene Glycol, Hydrochloric Acid, Industrial Detergent, Lactic Acid, Milk, Phosphoric Acid, Sodium Hydroxide
Footwear Sole Pattern
Lug
For Outdoor Traction
No
Insulation Type
None
Insulated
No
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Closure Type
Pull On
Electrical Hazard Rated
No
Completely Non Metallic
No
Removable Insole
Yes
Shank Material
Steel
Wide Toe Cap
No
Shoe Style
Knee
Insole Material
Polyurethane
Footwear Brand
TALON TRAX
Insole Color
Black
Boot Color
Blue

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 12, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.