Men's Line Tuff Tall Rubber Boots, Plain Toe, 15" Height, Blue, 5, PR

  • Mfr # 445L39

  • Zoro # G4571697


product price:  $34.75
/pr

Key Features

Safety Criteria
Oil-Resistant Sole, Plain Toe, Waterproof
Toe Type
Plain
Typical Rubber Boot Application
General Use
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
445L39
Zoro #
G4571697
UPC #
853744008009
Country of Origin
United States

Dimensions

Size
5
Height
15"
Boot Height Adjustment
Standard Height

Details

Safety Criteria
Oil-Resistant Sole, Plain Toe, Waterproof
Toe Type
Plain
Typical Rubber Boot Application
General Use
Gender
Men's
Waterproof
Yes
Color
Blue
Item
Tall Rubber Boots
Series
Line Tuff
Upper Material
PVC
Footwear Shank
Yes
Footwear Application
Food Processing
Outsole Material
PVC
Footwear Sole Pattern
Lug
Footwear Closure Type
Pull On
Metatarsal Guard
No
Resists
Acetic Acid, Ammonium Hydroxide, Battery Acid, Ethylene Glycol, Hydrochloric Acid, Industrial Detergent, Lactic Acid, Milk, Phosphoric Acid, Sodium Hydroxide
Style Number
70648
For Outdoor Traction
No
Insulated
No
Insulation Type
None
Midsole Material
PVC
Oil Resisting Sole
Yes
Shank Material
Steel
Puncture Resistant Insole
No
Removable Insole
Yes
Electrical Hazard Rated
No
Completely Non Metallic
No
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Shoe Style
Knee
Footwear Brand
TALON TRAX
Insole Color
Black
Insole Material
Polyurethane

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 5, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.