Men's Line Tuff Tall Rubber Boots, Steel Toe, 15" Height, Blue, 15 (Formerly Talon Trax), PR

  • Mfr # 445L37

  • Zoro # G4879310


product price:  $36.25
/pr

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Blue
Height
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
445L37
Zoro #
G4879310
UPC #
853744008031
Country of Origin
United States

Dimensions

Size
15
Height
15"
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Blue
Item
Tall Rubber Boots
Series
Line Tuff
Upper Material
PVC
Footwear Shank
No
Footwear Application
Food Processing
Footwear Sole Pattern
Lug
Metatarsal Guard
No
Standards
ASTM F2413-11
Footwear Closure Type
Pull On
Style Number
70649
Insulated
No
Typical Rubber Boot Application
General Use
Outsole Material
PVC
Resists
Acetic Acid, Ammonium Hydroxide, Battery Acid, Ethylene Glycol, Hydrochloric Acid, Industrial Detergent, Lactic Acid, Milk, Phosphoric Acid, Sodium Hydroxide
Insulation Type
None
For Outdoor Traction
No
Midsole Material
PVC
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Removable Insole
Yes
Wide Toe Cap
No
Oil Resisting Sole
Yes
Electrical Hazard Rated
No
Shoe Style
Knee
Insole Color
Black
Insole Material
Polyurethane
Footwear Brand
TALON TRAX
Boot Color
Blue
Safety Criteria
Oil-Resistant Sole, Steel Toe, Waterproof
Closure Type
Pull On

Description

Formerly Talon Trax.


Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 15, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.