Men's Poly Tuff Rubber Boot, Composite Toe, 15 in Height, Black/Yellow, 13

  • Mfr # 80177-13

  • Zoro # G912041105


product price:  $98.79
/pr
Sold in multiples of 6 for $592.74
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Waterproof
Yes
Color
Black/Yellow
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80177-13
Zoro #
G912041105
UPC #
8537440080412
Country of Origin
United States

Dimensions

Size
13
Height
15 in
Boot Height
15 in
Footwear Width
M
Heel Height
Less than 1/2 Inch
Boot Height Adjustment
Standard Height

Details

Toe Type
Composite
Gender
Men's
Waterproof
Yes
Color
Black/Yellow
Item
Rubber Boot
Series
Poly Tuff
Upper Material
Polyurethane
Heel Style
Flat Heel
Footwear Shank
No
Footwear Application
Food Processing
Ninety Degree Heel
No
Style Number
80177
Insulated
Yes
Midsole Material
Polyeurethane (PU)
Footwear Sole Pattern
Cleated
Outsole Material
Polyurethane
Static Dissipative
No
Chain Saw Cut Resistant
No
Predominant Footwear Color
Yellow
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Shank Material
No
Metatarsal Guard
No
Waterproof Type
Seamless Foam Injection
Features
Lightweight
Oil Resisting Sole
Yes
Standards
ASTM F3445 Certification
Shoe Style
Knee
Insole Material
Polyurethane
Metatarsal Guard Style
None
Cold-Insulation Technology
Self Insulating Air Bubbles
Metatarsal Guard Technology
None
Max. Operating Temp.
120 Degrees F
Outsole Technology
No
Boot Color
Yellow
Footwear Closure
Pull-On

Description

Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Cleated, Insulated Yes, Size 13, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.