Men's Poly Tuff Rubber Boot, Composite Toe, 15 in Height, Black/Yellow, 5

  • Mfr # 80177-05

  • Zoro # G512041154


product price:  $98.79
/pr
Sold in multiples of 6 for $592.74
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Waterproof
Yes
Color
Black/Yellow
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80177-05
Zoro #
G512041154
UPC #
8537440080337
Country of Origin
United States

Dimensions

Size
5
Height
15 in
Footwear Width
M
Boot Height
15 in
Heel Height
Less than 1/2 Inch
Boot Height Adjustment
Standard Height

Details

Toe Type
Composite
Gender
Men's
Waterproof
Yes
Color
Black/Yellow
Item
Rubber Boot
Series
Poly Tuff
Upper Material
Polyurethane
Heel Style
Flat Heel
Footwear Shank
No
Footwear Application
Food Processing
Oil Resisting Sole
Yes
Static Dissipative
No
Puncture Resistant Insole
No
Shank Material
No
Style Number
80177
Midsole Material
Polyeurethane (PU)
Predominant Footwear Color
Yellow
Completely Non Metallic
Yes
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Waterproof Type
Seamless Foam Injection
Features
Lightweight
Chain Saw Cut Resistant
No
Insulated
Yes
Outsole Material
Polyurethane
Standards
ASTM F3445 Certification
Ninety Degree Heel
No
Footwear Sole Pattern
Cleated
Insole Material
Polyurethane
Shoe Style
Knee
Boot Color
Yellow
Max. Operating Temp.
120 Degrees F
Metatarsal Guard Style
None
Metatarsal Guard Technology
None
Footwear Closure
Pull-On
Outsole Technology
No
Cold-Insulation Technology
Self Insulating Air Bubbles

Description

Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Cleated, Insulated Yes, Size 5, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.