Men's Talon Trax Rubber Boot, Plain Toe, 15" Height, White, 8, PR

  • Mfr # 45DZ18

  • Zoro # G1824168


product price: $30.19
/pr

Key Features

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
White
Height
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45DZ18
Zoro #
G1824168
UPC #
190735682395
Country of Origin
United States

Dimensions

Size
8
Height
15"
Boot Height
15 in
Footwear Width
E
Boot Height Adjustment
Standard Height

Details

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
White
Item
Rubber Boot
Series
Talon Trax
Upper Material
PVC
Closure Type
Pull On
Footwear Shank
No
Footwear Application
General Purpose
Footwear Closure Type
Pull On
Standards
ASTM F2413-05
Style Number
70664
Typical Rubber Boot Application
Mild Chemical Resistant
Footwear Sole Pattern
Lug
Predominant Footwear Color
White
Rubber Boot Style
Knee
Resists
Chemicals, Slips
Outsole Material
PVC
Toe Shape
Round
Metatarsal Guard
No
For Outdoor Traction
Yes
Insulated
No
Insulation Type
None
Midsole Material
PVC
Shank Material
PVC
Shoe Style
Knee
Boot Color
White
Footwear Closure
Pull-On
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Insole Material
EVA
Safety Criteria
Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
Electrical Hazard Rated
No
Footwear Brand
TALON TRAX
Insole Color
Gray
Removable Insole
Yes
Wide Toe Cap
No

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 8, Footwear Width E, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products