This item is Discontinued.

Heartland Footwear Men's Talon Trax Tall Rubber Boots, Composite Toe, 15" Height, Green, 13 (Formerly Talon Trax), PR 53TZ01

This item is Discontinued.

Heartland Footwear

Men's Talon Trax Tall Rubber Boots, Composite Toe, 15" Height, Green, 13 (Formerly Talon Trax), PR (Discontinued)

Mfr # 53TZ01
Zoro # G0741793
UPC # 856705002234
Country of Origin Brazil
Category Rubber Boots
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53TZ01
Zoro #
G0741793
UPC #
856705002234
Country of Origin
Brazil

Dimensions

Size
13
Height
15"
Footwear Width
E
Boot Height Adjustment
Standard Height

Details

Toe Type
Composite
Gender
Men's
Waterproof
Yes
Color
Green
Item
Tall Rubber Boots
Series
Talon Trax
Upper Material
Polyurethane
Footwear Shank
No
Footwear Application
Outdoors
Toe Shape
Round
Outsole Material
Polyurethane
Shank Material
Polyurethane
Typical Rubber Boot Application
High Chemical Resistant
Resists
Chemicals, Gases, Oils
Footwear Closure Type
Pull On
Standards
ASTM F2413-11
For Outdoor Traction
Yes
Midsole Material
Polyurethane
Insulated
No
Insulation Type
None
Metatarsal Guard
No
Footwear Sole Pattern
Lug
Style Number
80171
Wide Toe Cap
No
Puncture Resistant Insole
No
Removable Insole
Yes
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Electrical Hazard Rated
No
Completely Non Metallic
No
Shoe Style
Knee
Footwear Brand
TALON TRAX
Insole Material
Polyurethane
Insole Color
Black
Safety Criteria
Composite Toe, Oil-Resistant Sole, Waterproof

Description

Formerly Talon Trax.


Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Lug, Insulated No, Size 13, Footwear Width E, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.