Men's Talon Trax Tall Rubber Boots, Composite Toe, 15" Height, Green, 7, PR

  • Mfr # 53TY94

  • Zoro # G0741723


product price:  $93.15
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Waterproof
Yes
Color
Green
Height
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53TY94
Zoro #
G0741723
UPC #
856705002173
Country of Origin
Brazil

Dimensions

Size
7
Height
15"
Footwear Width
E
Boot Height Adjustment
Standard Height

Details

Toe Type
Composite
Gender
Men's
Waterproof
Yes
Color
Green
Item
Tall Rubber Boots
Series
Talon Trax
Upper Material
Polyurethane
Footwear Shank
No
Footwear Application
Outdoors
Shank Material
Polyurethane
Style Number
80171
For Outdoor Traction
Yes
Footwear Sole Pattern
Lug
Footwear Closure Type
Pull On
Toe Shape
Round
Metatarsal Guard
No
Typical Rubber Boot Application
High Chemical Resistant
Insulation Type
None
Standards
ASTM F2413-11
Resists
Chemicals, Gases, Oils
Midsole Material
Polyurethane
Outsole Material
Polyurethane
Insulated
No
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Removable Insole
Yes
Oil Resisting Sole
Yes
Electrical Hazard Rated
No
Wide Toe Cap
No
Shoe Style
Knee
Safety Criteria
Composite Toe, Oil-Resistant Sole, Waterproof
Footwear Brand
TALON TRAX
Insole Material
Polyurethane
Insole Color
Black

Description

Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Lug, Insulated No, Size 7, Footwear Width E, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.