Men's Work Tuff Tall Rubber Boots, Plain Toe, 15" Height, Black, 4, PR

  • Mfr # 21DK93

  • Zoro # G6363007


product price:  $39.95
/pr

Key Features

Safety Criteria
Oil-Resistant Sole, Plain Toe, Waterproof
Toe Type
Plain
Typical Rubber Boot Application
High Chemical Resistant
Gender
Men's
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21DK93
Zoro #
G6363007
UPC #
190735681770
Country of Origin
United States

Dimensions

Size
4
Height
15"
Footwear Width
E
Boot Height Adjustment
Standard Height

Details

Safety Criteria
Oil-Resistant Sole, Plain Toe, Waterproof
Toe Type
Plain
Typical Rubber Boot Application
High Chemical Resistant
Gender
Men's
Waterproof
Yes
Color
Black
Item
Tall Rubber Boots
Series
Work Tuff
Upper Material
PVC
Footwear Shank
Yes
Footwear Application
Agriculture
Resists
Chemicals, Organic Waste
Footwear Closure Type
Pull On
Metatarsal Guard
No
Insulation Type
None
Footwear Sole Pattern
Lug
Insulated
No
Toe Shape
Round
Shank Material
PVC
Style Number
70650
For Outdoor Traction
Yes
Standards
ASTM F2413-05
Outsole Material
PVC
Midsole Material
PVC
Removable Insole
Yes
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Wide Toe Cap
No
Electrical Hazard Rated
No
Shoe Style
Knee
Footwear Brand
TALON TRAX
Insole Color
Black
Insole Material
Polyurethane

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 4, Footwear Width E, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.