Shop HEARTLAND FOOTWEAR
See all product information
Create Account
Men's Work Tuff Tall Rubber Boots, Steel Toe, 15" Height, Black, 7 (Formerly Talon Trax), PR
- Mfr # 21DL09
- Zoro # G6362973
product price:Â
$
43.15
/pr
Key Features
Safety Criteria
Oil-Resistant Sole, Steel Toe, Waterproof
Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21DL09
- Zoro #
- G6362973
- UPC #
- 190735681923
- Country of Origin
- United States
Dimensions
- Size
- 7
- Height
- 15"
- Footwear Width
- E
- Boot Height Adjustment
- Standard Height
- Width
- M
- Boot Height
- 15 in
- Height Adjustment
- Non-Adjustable
Description
Formerly Talon Trax.
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 7, Footwear Width E, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.