This item is Discontinued.

Heartland Footwear Men's Poly Tuff Polyurethane Boots, Composite Toe, Black, Green, 5 80171-05

This item is Discontinued.

Heartland Footwear

Men's Poly Tuff Polyurethane Boots, Composite Toe, Black, Green, 5 (Discontinued)

Mfr # 80171-05
Zoro # G802203576
UPC # 853744008791
Country of Origin Brazil
Category Rubber Boots
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80171-05
Zoro #
G802203576
UPC #
853744008791
Country of Origin
Brazil

Dimensions

Size
5
Footwear Width
E
Width
M

Details

Toe Type
Composite
Gender
Men's
Color
Black, Green
Item
Polyurethane Boots
Series
Poly Tuff
Upper Material
Polyyurethane
Heel Style
Defined Heel
Footwear Shank
No
Footwear Application
Food Processing
Footwear Brand
Heartland Footwear
Puncture Resistant Insole
No
Midsole Material
Polyurethane
Insulated
No
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Metatarsal Guard
No
Outsole Technology
Self-Cleaning
Electrical Hazard Rated
No
Outsole Material
Polyurethane
Cold-Insulation Technology
Self Insulating Air Bubbles
Waterproof Type
Polyurethane
Style Number
80171
Ninety Degree Heel
Yes
Shoe Style
Knee
Footwear Sole Pattern
Lug
Includes Shank
No
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Application
Food Processing
Puncture-Resistant Sole
No
Removable Insole
Yes
Footwear Style
Knee
Heel Definition
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Backward Forepart Quarry Tile (Dry): 0.58, Heel Quarry Tile (Wet): 0.45, Forward Heel Slip Quarry Tile (Dry): 0.63, Forward Heel Slip Quarry Tile (Wet): 0.42
Waterproof
Yes
Toe Cap Material
Composite
Toe Shape
Round
Predominant Footwear Color
Green

Description

Polyurethane Boots, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Lug, Insulated No, Size 5, Footwear Width E, Men's, Metatarsal Guard No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.