Shop HEARTLAND FOOTWEAR

Men's Work Tuff Rubber Boots, Steel Toe, Black, Green, 6

  • Mfr # 70657-06

  • Zoro # G002203550


product price:  $47.89
/pr

Key Features

Toe Type
Steel
Gender
Men's
Color
Black, Green
Series
Work Tuff
Upper Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70657-06
Zoro #
G002203550
UPC #
856705002623
Country of Origin
United States

Dimensions

Size
6
Boot Height Adjustment
Adjustable Height with Cut Down Bands
Footwear Width
E
Boot Height
15 in
Width
M
Height Adjustment
Adjustable with Cut-Down Bands

Details

Toe Type
Steel
Gender
Men's
Color
Black, Green
Item
Rubber Boots
Series
Work Tuff
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Food Processing
Footwear Brand
Talon Trax
Ninety Degree Heel
Yes
Shank Material
Steel
Style Number
70657
Puncture Resistant Insole
No
Metatarsal Guard
No
Shoe Style
Knee
Standards
FDA Approved
Footwear Sole Pattern
Lug
Midsole Material
PVC
Oil Resisting Sole
Yes
Waterproof Type
PVC; Seamless PVC Injection
Completely Non Metallic
No
Outsole Technology
Self-Cleaning
Insulated
No
Outsole Material
PVC
Features
Advanced-Engineered Out Sole Design, Contoured Comfort Insole, Easy On/Off, FDA-Sanctioned Title 21 Food Grade Compound
Electrical Hazard Rated
No
Oil-Resisting Sole
Yes
Predominant Footwear Color
Green
Puncture-Resistant Sole
No
Toe Shape
Round
Heel Definition
Flat Heel
Application
Food Processing
Toe Cap Material
Steel
Waterproof
Yes
Removable Insole
Yes
Footwear Style
Knee
Includes Metatarsal Guard
No
Slip-Resistance Rating (SATRA Test Values)
Forepart Vinyl Tile (Dry): 0.72, Forepart Vinyl Tile (Wet): 0.67
Includes Shank
Yes

Description

Rubber Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 6, Footwear Width E, Men's, Boot Height 15 in, Metatarsal Guard No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.