Shop HEARTLAND FOOTWEAR

Rubber Boots, D, Grn, 8, PUR, PR

  • Mfr # 80151-08
  • Zoro # G623933799

product price: 
$
74.95
/pr

Key Features

Outsole Material
Polyurethane
Features
Easy On/Off Say Goodbye to Struggling with Shoes, Lightweight, Slip Resistant
Midsole Material
Polyurethane
Upper Material
Polyurethane
Oil-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
80151-08
Zoro #
G623933799
UPC #
810169082904
Country of Origin
Türkiye
Item
Rubber Boots
Outsole Material
Polyurethane
Features
Easy On/Off Say Goodbye to Struggling with Shoes, Lightweight, Slip Resistant
Midsole Material
Polyurethane
Upper Material
Polyurethane
Oil-Resisting Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
Quarry Tile (Dry): .52, Quarry Tile (Oily/Wet): .40, Quarry Tile (Wet): .50
Predominant Footwear Color
Green
Waterproof
Yes
Insulated
Yes
Puncture-Resistant Sole
No
Style Number
80151
Application
Brewing, Chemical, Dairy, Agriculture, Food Processing, Industrial
Gender
Unisex
Includes Shank
Yes
Min. Operating Temp.
-4 Degrees F
Closure
Pull-On
Fit Type
Athletic
Standards
ASTM 2445-24, ASTM 3445, ASTM F2413
Color
Green
Includes Metatarsal Guard
No
Heel Definition
Flat Heel
Toe Cap Material
Steel
Footwear Style
Knee
Shank Material
Steel
Wire Color
Green
Toe Type
Safety-Toe

Dimensions

Width
D
Boot Height
15 in
Size
8
Fits Chest Size
Easy On/Off Say Goodbye to Struggling with Shoes, Lightweight, Slip Resistant

Description

Rubber Boots, Insulated Yes, Unisex, Boot Height 15 in, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.