Shop HEARTLAND FOOTWEAR

Rubber Boots, D, Ylw, 4, PUR, PR

  • Mfr # 80153-04
  • Zoro # G823933513

product price: 
$
74.95
/pr
Zoro's best price: not eligible for any other offers or promotions

Key Features

Boot Height
15 in
Footwear Style
Knee
Insulated
Yes
Midsole Material
Polyurethane
Closure
Pull-On
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
80153-04
Zoro #
G823933513
UPC #
810169082973
Country of Origin
Türkiye
Item
Rubber Boots
Footwear Style
Knee
Insulated
Yes
Midsole Material
Polyurethane
Closure
Pull-On
Heel Definition
Flat Heel
Puncture-Resistant Sole
No
Features
Easy On/Off Say Goodbye to Struggling with Shoes, Lightweight, Slip Resistant
Includes Metatarsal Guard
No
Gender
Men's
Shank Material
Steel
Fit Type
Athletic
Color
Yellow
Style Number
80153
Includes Shank
Yes
Min. Operating Temp.
-4 Degrees F
Application
Brewing, Chemical, Dairy, Agriculture, Food Processing, Industrial
Outsole Material
Polyurethane
Waterproof
Yes
Upper Material
Polyurethane
Oil-Resisting Sole
Yes
Toe Cap Material
Steel
Slip-Resistance Rating (SATRA Test Values)
Quarry Tile (Dry): .52, Quarry Tile (Oily/Wet): .40, Quarry Tile (Wet): .50
Standards
ASTM 2445-24, ASTM 3445, ASTM F2413
Wire Color
Yellow
Toe Type
Safety-Toe

Dimensions

Boot Height
15 in
Size
4
Width
D
Fits Chest Size
Easy On/Off Say Goodbye to Struggling with Shoes, Lightweight, Slip Resistant

Description

Rubber Boots, Insulated Yes, Men's, Boot Height 15 in, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.