Shop HEARTLAND FOOTWEAR

Unisex Rubber Boots, Steel Toe, 15 in Height, Black, 7

  • Mfr # 45567-07

  • Zoro # G900676432


product price:  $28.99
/pr

Key Features

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Black
Height
15 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45567-07
Zoro #
G900676432
UPC #
853744008692
Country of Origin
United States

Dimensions

Size
7
Height
15 in
Footwear Width
E
Boot Height Adjustment
Adjustable Height with Cut-Down Bands
Boot Height
15 in
Height Adjustment
Adjustable with Cut-Down Bands
Width
M

Details

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Black
Item
Rubber Boots
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
General Purpose
Static Dissipative
Yes
Metatarsal Guard
No
Standards
ASTM F2413 11
Midsole Material
PVC
Shank Material
Steel
Style Number
45567
Oil-Resistant Sole Technology
TDT
Puncture Resistant Insole
No
Shoe Style
Knee
Ninety Degree Heel
Yes
Features
Engineered Outsoles with Fiddles and Rolled Heel, Environmentally Friendly Prop 65 Compliant - Phthalate Free Compound, Heel Stop for Easy Removal, Lower Toe spring, Sloped Upper or Comfort, Sockless Construction, Unique Foot Bed Design, Wide Shaft and Pull and Holes For Easy on
Waterproof Type
Seamless PVC Injection
Footwear Closure Type
Pull-On
Outsole Material
PVC
Completely Non Metallic
No
Footwear Sole Pattern
Lug
Insulated
Yes
Oil Resisting Sole
Yes
Outsole Technology
TDT Self-cleaning
Insole Material
EVA
Electrical Hazard Rated
No
Footwear Brand
TALON TRAX
Cold-Insulation Technology
Self Insulating Air Bubbles
Heel Definition
Defined Heel
Predominant Footwear Color
Black
Toe Shape
Round
Includes Shank
Yes
Oil-Resisting Sole
No
Application
General Purpose
Puncture-Resistant Sole
No
Footwear Style
Knee
Removable Insole
Yes
Toe Cap Material
Steel
Closure
Pull-On
Includes Metatarsal Guard
No

Description

Rubber Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated Yes, Size 7, Footwear Width E, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.