Zoro Homepage

Unisex General Rubber Boot, Plain Toe, 13" Height, Black, 5, PR

  • Mfr # 29UT80

  • Zoro # G5378064


product price: $22.69
/pr

Key Features

Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Black
Height
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29UT80
Zoro #
G5378064
UPC #
190735682043
Country of Origin
United States

Dimensions

Size
5
Height
13"
Boot Height
13 in
Footwear Width
E
Boot Height Adjustment
Standard Height

Details

Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
General
Upper Material
PVC
Closure Type
Pull On
Footwear Shank
Yes
Footwear Application
General Purpose
Style Number
44230
Toe Shape
Round
Shank Material
PVC
Insulated
No
Metatarsal Guard
No
Standards
ASTM F2413-05
Outsole Material
PVC
Footwear Closure Type
Pull On
Predominant Footwear Color
Black
Midsole Material
PVC
Resists
Chemicals
Insulation Type
None
Footwear Sole Pattern
Lug
Rubber Boot Style
Mid-Calf
For Outdoor Traction
Yes
Typical Rubber Boot Application
General Use
Shoe Style
Mid-Calf
Puncture Resistant Insole
No
Removable Insole
Yes
Footwear Closure
Pull-On
Safety Criteria
Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Footwear Brand
TALON TRAX
Completely Non Metallic
Yes
Boot Color
Black
Electrical Hazard Rated
No
Wide Toe Cap
No

Description

Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 5, Footwear Width E, Unisex, Boot Height 13 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.