Zoro Homepage

Unisex General Rubber Boot, Plain Toe, 13" Height, Black, 6, PR

  • Mfr # 29UT81

  • Zoro # G5378073


product price: $22.69
/pr

Key Features

Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Black
Height
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29UT81
Zoro #
G5378073
UPC #
190735682050
Country of Origin
United States

Dimensions

Size
6
Height
13"
Footwear Width
E
Boot Height
13 in
Boot Height Adjustment
Standard Height

Details

Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
General
Upper Material
PVC
Closure Type
Pull On
Footwear Shank
Yes
Footwear Application
General Purpose
Outsole Material
PVC
Metatarsal Guard
No
Style Number
44230
Footwear Sole Pattern
Lug
Resists
Chemicals
Shank Material
PVC
Typical Rubber Boot Application
General Use
Predominant Footwear Color
Black
Midsole Material
PVC
Standards
ASTM F2413-05
Insulation Type
None
Rubber Boot Style
Mid-Calf
Toe Shape
Round
For Outdoor Traction
Yes
Insulated
No
Footwear Closure Type
Pull On
Shoe Style
Mid-Calf
Boot Color
Black
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Safety Criteria
Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
Puncture Resistant Insole
No
Footwear Closure
Pull-On
Removable Insole
Yes
Footwear Brand
TALON TRAX
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Wide Toe Cap
No

Description

Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 6, Footwear Width E, Unisex, Boot Height 13 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.