Unisex Leader ENS Rubber Boot, Plain Toe, 15 in Height, Black, 11

  • Mfr # 50178-11

  • Zoro # G710390283


product price:  $86.19
/pr

Key Features

Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Black
Height
15 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
50178-11
Zoro #
G710390283
UPC #
810169080481
Country of Origin
United States

Dimensions

Size
11
Height
15 in
Footwear Width
M
Boot Height Adjustment
Adjustable Height with Cut-Down Bands

Details

Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
Leader ENS
Upper Material
TPE
Heel Style
Defined Heel
Footwear Shank
No
Footwear Application
Food Processing
Waterproof Type
Seamless Injection
Footwear Sole Pattern
Triangle
Metatarsal Guard
No
Outsole Material
Rubber
Completely Non Metallic
Yes
Ninety Degree Heel
Yes
Cold-Insulation Technology
Self-Insulating TPE
Features
Chemical Resistant, Slip Resistant
Oil Resisting Sole
Yes
Standards
ASTM 3445
Metatarsal Guard Style
None
Midsole Material
TPE
Insulated
No
Puncture Resistant Insole
No
Shoe Style
Knee
Style Number
50178
Outsole Technology
ENS
Boot Color
Black, Blue
Electrical Hazard Rated
Yes
Slip-Resistance Rating (SATRA Test Values)
Forefoot Quarry Tile (Dry): 0.90, Forefoot Quarry Tile (Wet): 0.74, Heel Quarry Tile (Dry): 0.90, Heel Quarry Tile (Wet): 0.74

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Triangle, Insulated No, Size 11, Footwear Width M, Unisex, Boot Height 16 in, Metatarsal Guard No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.