Unisex Leader ENS Rubber Boot, Plain Toe, 15 in Height, Black, 3

  • Mfr # 50178-03

  • Zoro # G112041103


product price:  $87.25
/pr
Sold in multiples of 6 for $523.50
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Black
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50178-03
Zoro #
G112041103
UPC #
853744009385
Country of Origin
United States

Dimensions

Size
3
Height
15 in
Heel Height
Less than 1/2 Inch
Footwear Width
M
Boot Height
15 in
Boot Height Adjustment
Standard Height

Details

Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
Leader ENS
Upper Material
TPE
Heel Style
Flat Heel
Footwear Shank
No
Footwear Application
Food Processing
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Style Number
50178
Footwear Sole Pattern
Cleated
Waterproof Type
Seamless Foam Injection
Midsole Material
TPE
Standards
ASTM F3445 Certification
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Metatarsal Guard
No
Completely Non Metallic
Yes
Ninety Degree Heel
No
Static Dissipative
No
Shank Material
Steel
Predominant Footwear Color
Black
Features
Slip-Resistant
Insulated
No
Shoe Style
Knee
Insole Material
Polyurethane
Metatarsal Guard Technology
None
Metatarsal Guard Style
None
Max. Operating Temp.
120 Degrees F
Cold-Insulation Technology
None
Boot Color
Black, Blue
Footwear Closure
Pull-On
Outsole Technology
Self-Cleaning

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 3, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.