Unisex Leader ENS Rubber Boot, Plain Toe, 15 in Height, Black, 7

  • Mfr # 50178-07

  • Zoro # G410390316


product price:  $86.19
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Black
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50178-07
Zoro #
G410390316
UPC #
810169080443
Country of Origin
United States

Dimensions

Size
7
Height
15 in
Boot Height Adjustment
Adjustable Height with Cut-Down Bands
Footwear Width
M

Details

Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
Leader ENS
Upper Material
TPE
Heel Style
Defined Heel
Footwear Shank
No
Footwear Application
Food Processing
Metatarsal Guard
No
Insulated
No
Style Number
50178
Outsole Technology
ENS
Ninety Degree Heel
Yes
Shoe Style
Knee
Boot Color
Black, Blue
Electrical Hazard Rated
Yes
Waterproof Type
Seamless Injection
Cold-Insulation Technology
Self-Insulating TPE
Features
Chemical Resistant, Slip Resistant
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Metatarsal Guard Style
None
Standards
ASTM 3445
Midsole Material
TPE
Slip-Resistance Rating (SATRA Test Values)
Forefoot Quarry Tile (Dry): 0.90, Forefoot Quarry Tile (Wet): 0.74, Heel Quarry Tile (Dry): 0.90, Heel Quarry Tile (Wet): 0.74
Footwear Sole Pattern
Triangle
Outsole Material
Rubber
Oil Resisting Sole
Yes

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Triangle, Insulated No, Size 7, Footwear Width M, Unisex, Boot Height 16 in, Metatarsal Guard No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.