Unisex Leader ENS Rubber Boot, Plain Toe, 15 in Height, Black, 8

  • Mfr # 50178-08

  • Zoro # G310390317


product price:  $86.19
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Black
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50178-08
Zoro #
G310390317
UPC #
810169080450
Country of Origin
United States

Dimensions

Size
8
Height
15 in
Footwear Width
M
Boot Height Adjustment
Adjustable Height with Cut-Down Bands

Details

Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
Leader ENS
Upper Material
TPE
Heel Style
Defined Heel
Footwear Shank
No
Footwear Application
Food Processing
Footwear Sole Pattern
Triangle
Midsole Material
TPE
Electrical Hazard Rated
Yes
Boot Color
Black, Blue
Metatarsal Guard
No
Ninety Degree Heel
Yes
Style Number
50178
Outsole Technology
ENS
Insulated
No
Completely Non Metallic
Yes
Metatarsal Guard Style
None
Outsole Material
Rubber
Features
Chemical Resistant, Slip Resistant
Standards
ASTM 3445
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Cold-Insulation Technology
Self-Insulating TPE
Waterproof Type
Seamless Injection
Slip-Resistance Rating (SATRA Test Values)
Forefoot Quarry Tile (Dry): 0.90, Forefoot Quarry Tile (Wet): 0.74, Heel Quarry Tile (Dry): 0.90, Heel Quarry Tile (Wet): 0.74
Shoe Style
Knee

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Triangle, Insulated No, Size 8, Footwear Width M, Unisex, Boot Height 16 in, Metatarsal Guard No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.