Shop HEARTLAND FOOTWEAR
See all product information
Create Account
Unisex Leader SE Rubber Boot, Steel Toe, 15 in Height, Blue, 9
- Mfr # 50103-09
- Zoro # G210390301
product price:Â
$
74.69
/pr
Key Features
Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Blue
Height
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50103-09
- Zoro #
- G210390301
- UPC #
- 810169080337
- Country of Origin
- United States
Dimensions
- Size
- 9
- Height
- 15 in
- Boot Height Adjustment
- Adjustable Height with Cut-Down Bands
- Footwear Width
- M
- Width
- M
- Height Adjustment
- Adjustable with Cut-Down Bands
- Boot Height
- 16 in
- Fits Chest Size
- Chemical Resistant, Slip Resistant
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 9, Footwear Width M, Unisex, Boot Height 16 in, Metatarsal Guard No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.