Unisex Rubber Boots, Plain Toe, 15 in Height, Black, 12

  • Mfr # 45566-12

  • Zoro # G400676444


product price:  $25.65
/pr

Key Features

Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Black
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45566-12
Zoro #
G400676444
UPC #
853744008623
Country of Origin
United States

Dimensions

Size
12
Height
15 in
Footwear Width
E
Boot Height Adjustment
Adjustable Height with Cut-Down Bands

Details

Toe Type
Plain
Gender
Unisex
Waterproof
Yes
Color
Black
Item
Rubber Boots
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
General Purpose
Insole Material
EVA
Oil-Resistant Sole Technology
TDT
Shoe Style
Knee
Shank Material
Steel
Features
Engineered Outsoles with Fiddles and Rolled Heel, Environmentally Friendly Prop 65 Compliant - Phthalate Free Compound, Heel Stop for Easy Removal, Lower Toe spring, Sloped Upper or Comfort, Sockless Construction, Unique Foot Bed Design, Wide Shaft and Pull and Holes For Easy on
Static Dissipative
Yes
Style Number
45566
Puncture Resistant Insole
No
Footwear Sole Pattern
Lug
Ninety Degree Heel
Yes
Waterproof Type
Seamless PVC Injection
Completely Non Metallic
No
Electrical Hazard Rated
No
Midsole Material
PVC
Outsole Material
PVC
Standards
ASTM F2413 11
Metatarsal Guard
No
Footwear Closure Type
Pull-On
Outsole Technology
TDT Self-cleaning
Insulated
Yes
Oil Resisting Sole
Yes
Footwear Brand
TALON TRAX
Metatarsal Guard Style
None
Cold-Insulation Technology
Self Insulating Air Bubbles

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated Yes, Size 12, Footwear Width M, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.