Shop HEARTLAND FOOTWEAR
See all product information
Create Account
WorkLite safety boot, steel toe, sz 11, PR
- Mfr # 70607-11
- Zoro # G824151374
product price:Â
$
40.59
/pr
Key Features
Toe Type
Steel
Gender
M
Color
Black
Height
16 in
Series
Tuff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70607-11
- Zoro #
- G824151374
- UPC #
- 810169080702
- Country of Origin
- United States
Dimensions
- Height
- 16 in
- Size
- 11
Details
- Item
- Rubber Boot
- Toe Type
- Steel
- Gender
- M
- Color
- Black
- Series
- Tuff
- Typical Rubber Boot Application
- Construction, Concrete, Asphalt, Industrial Work
- Upper Material
- SEBS
- Waterproof
- Yes
Description
Safety Boots, 1 Pair
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.