Shop HEARTLAND FOOTWEAR
See all product information
Create Account
WorkLite safety boot, steel toe, sz 15, PR
- Mfr # 70607-15
- Zoro # G824151398
product price:Â
$
40.59
/pr
Key Features
Toe Type
Steel
Typical Rubber Boot Application
Construction, Concrete, Asphalt, Industrial Work
Height
16 in
Gender
M
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70607-15
- Zoro #
- G824151398
- UPC #
- 810169080740
- Country of Origin
- United States
- Item
- Rubber Boot
- Toe Type
- Steel
- Typical Rubber Boot Application
- Construction, Concrete, Asphalt, Industrial Work
- Gender
- M
- Waterproof
- Yes
- Upper Material
- SEBS
- Color
- Black
- Series
- Tuff
Dimensions
- Size
- 15
- Height
- 16 in
Description
Safety Boots, 1 Pair
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.