Zoro Homepage

Wall Cabinet w/ Alarm

  • Mfr # PAD-CAB-04

  • Zoro # G316501229


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Length
11 in
Color
White
Width
5 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-CAB-04
Zoro #
G316501229
UPC #
-
Country of Origin
United States

Dimensions

Length
11 in
Width
5 in
Height
12 in

Details

Material
Metal
Color
White
Item
AED Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.