Zoro Homepage

Conditioner, 115V, 60Hz, 10, 000Btu/hr

  • Mfr # RXTS-101A

  • Zoro # G514561063


product price: $696.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXTS-101A
Zoro #
G514561063
UPC #
847283029157
Country of Origin
China

Description

Comfort-Aire Air Conditioner, 101 A, 115 V, 60 Hz Frequency, 10,000 Btu/hr Cooling, 3.3 EER, 3 Speed, 425 cfm Air Flow, 65/62/59 dBA Sound Level, Electronic Control, 19.17 in Width, 21.97 in Depth, 13.46 in Height, Window Mounting, Includes: Window Mounting Kit

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.