Zoro Homepage

Face Mask, Black, Universal

  • Mfr # 1780-BK

  • Zoro # G0160361


product price: $11.55
/ea

Key Features

Material
Fleece
Size
Universal
Areas Covered
Ears, Face
Style
Face Mask
Features
Fleece Face Mask Provides Instant and Long-Lasting Warmth Over Your Face and Ears in Cold Outdoor Activities, Lightweight Breathable Fleece With Cutouts for the Mouth and Nose Keeps Heat Locked in While Preventing Your Breath'S Condensation From Freezing Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1780-BK
Zoro #
G0160361
UPC #
037137178029
Country of Origin
United States

Dimensions

Size
Universal

Details

Item
Face Mask
Color
Black
Material
Fleece
Areas Covered
Ears, Face
Style
Face Mask
Features
Fleece Face Mask Provides Instant and Long-Lasting Warmth Over Your Face and Ears in Cold Outdoor Activities, Lightweight Breathable Fleece With Cutouts for the Mouth and Nose Keeps Heat Locked in While Preventing Your Breath'S Condensation From Freezing Over
Insulated for Cold Conditions
Yes
Adjustment Type
Hook-and-Loop
Closure Type
Strap
Includes
(2) 10-Hour Warmers
Added Heating
Yes
Number of Chemical Warmers Included
2
Series
1780
Heating Method
Pocket For Ear Warmer
Product Type
General Purpose

Description

Face Mask, Style Face Mask, Areas Covered Ears, Face, Adjustment Type Hook-and-Loop, Closure Type Strap, Material Fleece, Color Black, Size Universal, Added Heating Yes, Features Fleece Face Mask Provides Instant and Long-Lasting Warmth Over Your Face and Ears in Cold Outdoor Activities, Lightweight Breathable Fleece With Cutouts for the Mouth and Nose Keeps Heat Locked in While Preventing Your Breath'S Condensation From Freezing Over, Heating Method Pocket For Ear Warmer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.