This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1964-6
Zoro #
G102702182
UPC #
37137196467
Country of Origin
China
Dimensions
Length
7.2
Height
1.8
Width
6.3
Details
Weight
1.5
Material
Iron Powder, Charcoal, Salt, Vermiculite
Description
Heat Factory Outdoor Warmer Pack includes six pairs of Hand Warmers that provide up to 10 hours of heat when tucked into caps, pockets and gloves; three pairs of Toe Warmers that provide up to six hours of heat when used in socks, shoes and boots; and, three Large Body Warmers that provide up to 20 hours of heat when inserted into fanny packs and other accessories. Ideal for all outdoor activities, the Heat Factory warmer is a soft, lightweight pouch containing a mixture of iron powder, charcoal, salt and vermiculite. When exposed to the air, an oxidation process takes place that generates heat. Once activated, Heat Factory warmers can even be saved for later use (preferably within a week) if placed in an airtight container. Unopened, the Heat Factory warmer has a shelf life of three years or more.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.