Hand Warmers, Up to 10 hr, Air-Activated, 124 Degrees F Avg. Temp., 40 PK

  • Mfr # 1953-40-BX

  • Zoro # G902016182


product price:  $34.89
/pk 40, $0.87/ea

Key Features

Heating Time
Up to 10 hr
Average Temperature
124 Degrees F
Activation Method
Air-Activated
For Use With
Gloves, Pockets
Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1953-40-BX
Zoro #
G902016182
UPC #
037137219531
Country of Origin
Multiple

Dimensions

Width
2 1/2 in
Length
3 1/2 in

Details

Item
Hand Warmers
Heating Time
Up to 10 hr
Average Temperature
124 Degrees F
Activation Method
Air-Activated
For Use With
Gloves, Pockets
Package Configuration
Pair

Description

Hand Warmers, Activation Method Air-Activated, Heating Time Up to 10 hr, Average Temperature 124 Degrees F, Length 3 1/2 in, Width 2 1/2 in, For Use With Gloves, Pockets, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.