Zoro Homepage

Headband, Black, Universal

  • Mfr # 1760-BK

  • Zoro # G0160386


product price: $11.99
/ea

Key Features

Color
Black
Material
Fleece
Size
Universal
Areas Covered
Ears
Style
Ear Warmers, Head Warmers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1760-BK
Zoro #
G0160386
UPC #
037137176025
Country of Origin
United States

Dimensions

Size
Universal

Details

Item
Headband
Color
Black
Material
Fleece
Areas Covered
Ears
Style
Ear Warmers, Head Warmers
Insulated for Cold Conditions
Yes
Adjustment Type
Hook-and-Loop
Closure Type
Hook-and-Loop
Pattern
Contoured
Number of Warmers Included
2
Added Heating
Yes
Heating Method
Pocket For Hand Warmer
Includes Lining
No
Product Type
General Purpose
Number of Chemical Warmers Included
2

Description

Headband, Style Ear Warmers, Head Warmers, Areas Covered Ears, Adjustment Type Hook-and-Loop, Includes Lining No, Color Black, Material Fleece, Pattern Contoured, Size Universal, Added Heating Yes, Heating Method Pocket For Hand Warmer, Insulated for Cold Conditions Yes, Number of Warmers Included 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.