Headband, Orange, Universal
Mfr # 1760-BO
Zoro # G0160395
product price: $13.19
/eaKey Features
Color
Orange
Material
Fleece
Size
Universal
Areas Covered
Ears
Style
Ear Warmers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1760-BO
Zoro #
G0160395
UPC #
037137176063
Country of Origin
United States
Dimensions
Size
Universal
Details
Item
Headband
Color
Orange
Material
Fleece
Areas Covered
Ears
Style
Ear Warmers
Insulated for Cold Conditions
Yes
Adjustment Type
Hook-and-Loop
Closure Type
Hook-and-Loop
Number of Warmers Included
2
Added Heating
Yes
Heating Method
Pocket for Hand Warmer
Includes Lining
No
Product Type
Ear Band
Number of Chemical Warmers Included
2
Description
Headband, Style Ear Warmers, Garment Type Ear Band, Areas Covered Ears, Adjustment Type Hook-and-Loop, Includes Lining No, Color Orange, Material Fleece, Size Universal, Added Heating Yes, Heating Method Pocket for Hand Warmer, Insulated for Cold Conditions Yes, Number of Warmers Included 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.