Men's Socks, 76% Acrylic, 13% Merino Wool, 9% Nylon, 2% Elastic, Gray, 10 to 13, L, 1 PR

  • Mfr # 1502

  • Zoro # G8625127


product price:  $25.19
/pr

Key Features

Height
Mid-Calf
Gender
Men's
Color
Gray
Size
L
Material
76% Acrylic, 13% Merino Wool, 9% Nylon, 2% Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1502
Zoro #
G8625127
UPC #
037137150247
Country of Origin
China

Dimensions

Height
Mid-Calf
Size
L
Fits Shoe Size
10 to 13

Details

Item
Socks
Gender
Men's
Color
Gray
Material
76% Acrylic, 13% Merino Wool, 9% Nylon, 2% Elastic
Socks Primary Material
Nylon
Features
Pockets to Hold Foot Warmers
Sold As
1 Pair
Industry Type
Healthcare
Primary Sock Color
Gray
Footwear Brand
HEAT FACTORY

Description

Socks, Mid-Calf, Sold As 1 Pair, Men's, Size L, Fits Shoe Size 10 to 13, Gray, Nylon, Features Pockets to Hold Foot Warmers, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.