This item is Discontinued.

Heat Factory Heat Factory Heated Ragg Wool Flip-Top Gloves 994 WOMENS

Heat Factory Heated Ragg Wool Flip-Top Gloves (Discontinued)

  • Mfr # 994 WOMENS
  • Zoro # G102680435
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
994 WOMENS
Zoro #
G102680435
UPC #
37137994223
Country of Origin
China

Dimensions

Length
9.4
Outside Diameter
1
Height
3.4
Glove Width
4.5

Details

Color
Tan
Back Material
Ragg Wool

Description

The perfect combination of a mitten and a glove. Mitten caps contain a pocket to accommodate a hand warmer and also flip back to expose your fingers when more-detailed work is necessary. Thumb cap flips down as well for greater dexterity. Lined with Thinsulate insulation and warm fleece. Includes one pair of hand warmers. Additional warmers sold separately (Item # 214444). One pair. One size fits most.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.