Zoro Homepage

1500 Watt Infrared Heater w/Tripod, Remote

  • Mfr # HS-1500-TT-R

  • Zoro # G222624852


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Includes
Heater, Tripod, Hardware, User Manual, Remote
Watts
1500 W
Width
8 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-1500-TT-R
Zoro #
G222624852
UPC #
850007724283
Country of Origin
China

Dimensions

Width
8 in
Height
6 in
Length
24 in
Cord Length
8 ft

Details

Voltage
120 V
Includes
Heater, Tripod, Hardware, User Manual, Remote
Watts
1500 W
Element Type
Carbon Fiber Infrared
Color
Black/Gray
Amps AC
12.5A

Description

The Tradesman 1500 Watt weatherproof Infrared heater provides instant, weather-proof heat and comes with a tri-pod stand and remote control for added convenience and mobility. It’s ideal for patios, balconies, workshops, and garages. It’s IPX4 weather-proof design allows you to use it even when the weather gests bad, which is when you need instant heat the most. It’s carbon fiber infrared bulb is completely silent and provides extra-long life and durability. Simply plug in the convenient 8’ cord into any regular outlet. The safety tip-over feature provides extra safety

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.