Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1500 Watt Infrared Wall or Portable Electric Heater

  • Mfr # A-1500-PHX

  • Zoro # G821844262


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Cord Length
3 ft
Amps AC
12.5A
Color
White
Voltage
120 V
Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1500-PHX
Zoro #
G821844262
UPC #
810109088799
Country of Origin
China

Dimensions

Cord Length
3 ft
Length
19 in
Width
4 in
Height
15 in

Details

Amps AC
12.5A
Color
White
Voltage
120 V
Includes
Heater, Stand, Hardware, User Manual, Remote
Element Type
Quartz
Watts
1500 W

Description

The Heat Storm 1500 Watt Infrared Wall or Portable Electric Heater delivers quiet, comforting warmth to any space, with the flexibility to be wall-mounted or easily made portable by using the included feet. Designed for comfort and simplicity, this wall-mounted electric heater uses infrared technology to warm people and surfaces directly, so you feel the heat faster without drying out the air. It is perfect for small bedrooms, home offices, bathrooms, or anywhere you need reliable supplemental heat. The cool-touch grill stays safe to the touch, making it ideal for homes with kids or pets. Whether you're trying to cut energy costs or just warm up your favorite room, the 1500 Watt Wall or Portable Heater delivers smart comfort with a slim, modern design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.