1500 Watt Smart Infrared Wall Heater with Wi-Fi

  • Mfr # A-1500-PHXG-WI

  • Zoro # G322624851


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Watts
1500 W
Voltage
120 V
Length
19 in
Includes
Heater, Hardware, User Manual, Remote
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-1500-PHXG-WI
Zoro #
G322624851
UPC #
810109088966
Country of Origin
China

Dimensions

Length
19 in
Height
15 in
Cord Length
3 ft
Width
4 in

Details

Watts
1500 W
Voltage
120 V
Includes
Heater, Hardware, User Manual, Remote
Element Type
Quartz
Amps AC
12.5A
Color
Gray

Description

Smart Wi-Fi Infrared Wall Heater, 1500W, Safe, Smart & Space-Saving by Heat Storm. This is our best-selling wall heater-loved for its powerful performance, easy installation, and smart features. This 750-1500-watt wall-mounted heater packs serious heating power while staying cool to the touch-even the grill-making it a family-friendly favorite. And with built-in Wi-Fi control, you can manage your home’s warmth from anywhere, right from your smartphone. Set schedules, adjust temperatures, and come home to comfort-on your time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.