3000 Watt Electric In-Wall Heater with WIFI

  • Mfr # HS-3000-WALL-R

  • Zoro # G421849186


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Amps AC
25A
Width
4.92 in
Color
White
Watts
3000/1500 W
Depth
15.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-3000-WALL-R
Zoro #
G421849186
UPC #
810109088669
Country of Origin
China

Dimensions

Width
4.92 in
Depth
15.51 in

Details

Amps AC
25A
Color
White
Watts
3000/1500 W
Heater Voltage
240 V

Description

The Heat Storm 3000‭ ‬Watt in-wall heater is the ideal space-saving heating solution‭, ‬combining powerful performance with modern convenience‭. ‬Equipped with built-in Wi-Fi technology‭, ‬it lets you create personalized heating schedules and control the temperature directly from your phone‭, ‬anytime and anywhere‭ ‬‮-‬‭ ‬keeping you comfortable while saving on energy costs‭.‬ With adjustable heat output options of 3000‭ ‬or 1500‭ ‬watts‭, ‬you can customize the warmth to fit your needs‭, ‬ensuring cozy comfort‭ ‬in any space‭. ‬The digital thermostat offers effortless control‭, ‬displaying and maintaining your desired temperature without the‭ ‬hassle of constant adjustments‭.‬

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.